Beli kokuyo novita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOKUYO Photo Album Novita E L Size (Album Foto)
    Mulai

    Rp61.900

    KOKUYO Photo Album Novita E L Size (Album Foto)
    Deskripsi:
    Depending on the amount of photos, the back width will change so you can store the photos in a compact way! E, L sizes to enter up to 80! Tith a title sticker that is convenient for sorting!
    atribut:
    • Spine Width (mm): 11 to 28
    • Paper Quality: R-PP10%
    • Number of Sheets: 40
    • Storage Number of Sheets: E, L size 80 sheets
    • Outer Width (mm): 163
    • Height (mm): 98
    • Material: Cover / R-PP, pocket / PP
    • Size: E, L size (1 stage)
    • Type: Pocket/horizontal insert
  2. KOKUYO Post Card Holder Novita
    Mulai

    Rp119.900

    KOKUYO Post Card Holder Novita
    Deskripsi:
    The spine width changes according to the amount of postcards, so you can always store postcards compactly! No wasted space! The cover fits perfectly! Even if you store a small number of postcards, thespine and the width is not bulky, so there is no wasted space! You can store it compactly from the beginning! Always neat whether you have many or few postcards! Beautiful clear color! Popular blue and pink for clear booksNovita - Transparent is the standard color, and yellow and light green are available as limited edition colors.
    atribut:
    • Storable Sheet Number: 60(120)
    • Number of Sheets: 60
    • Height (mm): 157
    • Outer Width (mm): 141
    • Pocket Dimension Vertical (mm): 150
    • Size: A6-S
    • Material: Cover / R-PP, pocket / PP
    • Pocket: Vertical
    • Pocket Dimension Horizontal (mm): 105
    • Spine Width (mm): 9.5 to 45
  3. KOKUYO Clear B Novita A4
    Mulai

    Rp80.900

    KOKUYO Clear B Novita A4
    Deskripsi:
    Clear book that changes the width of the back.The width of the back is about 8 times wider.Since the back width changes according to the amount of documents, you can store documents compactly at any time.The cover does not spread.It fits perfectly with the contents, whether there are few or many documents.Even if you put a lot of documents, the filed documents will not curl and the cover will close perfectly.Even if you stack it on your desk, it will not collapse.* If the back width becomes wider, the width of the outer dimensions will become slightly smaller.
    atribut:
    • Dimensions (HxW) (mm): 307x244
    • Material: Cover/R-PP, Pocket/PP
    • Pocket Type: Vertical
    • Size: A4-S
    • Spine Width (mm): 5 to 40
  4. KOKUYO Card Holder (Nobita) Slim Type
    Mulai

    Rp129.900

    KOKUYO Card Holder (Nobita) Slim Type
    Deskripsi:
    When it is little, the slim width, the back width will change according to the contents, so you can close the cover perfectly. (Mei-N118, N136) is an opaque cover which the inside business card can not be seen. (Mei-N218, N236) is a popular cover with a sense of transparency.
    atribut:
    • Material: Cover / R-PP, pocket / PP
    • Height (mm): 191
    • Pocket Type: Horizontal insert
    • Storage Dimension (mm): Vertical 58 x Horizontal 93
    • Width (mm): 119
  5. KOKUYO Clear Holder Book Novita Fixed Type
    Mulai

    Rp139.900

    KOKUYO Clear Holder Book Novita Fixed Type
    Deskripsi:
    With the novita function whose back width varies according to the amount of documents, even if the capacity increases, you can manage beautifully without saving. Each pocket has a drop-off stopper, so the documents will not fall at the time of viewing or carrying. The stopper part can be used as a title column by entering with an oil pen.
    atribut:
    • Dimensions (Width W x Height H) (mm): 248 x 314
    • Size: A4-S
    • Maximum Storage Capacity (Sheets): 20
    • Material: Cover: R-PP, pocket: PP
  6. King Jim Map Plastik (Map File)
    Mulai

    Rp27.900

    King Jim Map Plastik (Map File)
    atribut:
    • Width (mm): 230
    • Size: A4 vertical
    • Height (mm): 303
    • Green Purchasing Law: Compatible
    • Body Material: Play PP
    • Cover Material: Color transparent PP
  7. KOKUYO Photo Album Economy Type
    Mulai

    Rp219.900

    KOKUYO Photo Album Economy Type
    Deskripsi:
    The 180-sheet pocket can accommodate 360 ​​E/L size photos, or 120 panorama size/postcard size photos. Can accommodate 15 rolls of 24-shot film.Comes with a transparent PP case for easy organization and fun stickers.
    atribut:
    • Number of Sheets: 60
    • Mount: E, L, Panorama, Postcard
    • Size: A4 Slim size
    • Storage Number of Sheets: E, L size 360 ​​sheets, postcard size, 120 pieces for panorama size
    • External Width (mm): 160.5
    • External thickness (mm): 46.5
    • Dimension Length (mm): 292
    • Material: Cover / R-PP
    • Type: Binding type
  8. KOKUYO Vinyl Corner For Photo Album
    Mulai

    Rp33.900

    KOKUYO Vinyl Corner For Photo Album
    Deskripsi:
    atribut:
    • Mount: For photo mount
    • Compatible: A - 24, 34 N
    • Material: White soft vinyl
  9. King Jim Color Base Pocket B4 Vertical (Plastik Dokumen)
    Mulai

    Rp189.900

    King Jim Color Base Pocket B4 Vertical (Plastik Dokumen)
    atribut:
    • Width (mm): 277
    • Height (mm): 367
    • Material: Pocket / PP
    • Number of Holes: 36
    • Size: B4 vertical
  10. monotaro Staple Remover (Pencabut Staples)
    Mulai

    Rp88.900

    monotaro Staple Remover (Pencabut Staples)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  11. KOKUYO Carry-All Mini for Postcards (Wadah Kartu Pos)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp62.900

    KOKUYO Carry-All Mini for Postcards (Wadah Kartu Pos)
    Deskripsi:
    A soft, slim, clear transparent cover and light postcard holder. It is convenient to carry.
    atribut:
    • Outside Width Dimension (mm): 120
    • Number of Sheets: 20
    • Storable Sheet Number: 40
    • Material: Cover / R-PP
    • Size: A6-S
    • Height (mm): 158
    • Across Back (mm): 11
  12. KOKUYO Clear Book (Glassele) (Fixed Type)
    Mulai

    Rp48.900

    KOKUYO Clear Book (Glassele) (Fixed Type)
    atribut:
    • Specification: No inside Paper
    • Number of Page: Pockets: 20
    • Material: Cover / Pocket: R-PP
  13. monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp11.900

    monotaro Isolasi Bolak Balik untuk Kebutuhan Sehari-hari (Double Tape)
    Deskripsi:
    Produk ini juga sering disebut dengan Tape Perekat
    atribut:
    • Tape Length (m): 20
    • Color: White
    • Feature: Endurance
    • Adhesive Material: Acrylic
    • Adhesive Strength (N/10mm): Inside: 4.0, Outside: 3.0
    • Backing Material: Paper
    • Main Works: Large surface material, parts
    • Main application: For fixing and temporary fixing
    • Thickness (mm): 0.11
  14. monotaro Melamine Sponge (Spons Pembersih Karat)
    Mulai

    Rp8.900

    monotaro Melamine Sponge (Spons Pembersih Karat)
    Deskripsi:
    Dirt is dropped only with water.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Melamine foam
  15. KOKUYO Individual Folder Neos
    Mulai

    Rp25.900

    KOKUYO Individual Folder Neos
    Deskripsi:
    Can accommodate 250 sheets. A semi-wide cover that does not stick out even when the A4 refill (clear pocket) is closed.
    atribut:
    • Size: A4
    • Material: Color paperboard
    • Dimensions (Width W x Height H) (mm): 311 x 243.5 (+11.5)
    • Eco Mark Certification Number: 17 112 153
Daftar Harga kokuyo novita Terbaru November 2026
KOKUYO Photo Album Novita E L Size (Album Foto)Rp61.900
KOKUYO Post Card Holder NovitaRp119.900
KOKUYO Clear B Novita A4Rp80.900
KOKUYO Card Holder (Nobita) Slim TypeRp129.900
KOKUYO Clear Holder Book Novita Fixed TypeRp139.900
King Jim Map Plastik (Map File)Rp27.900
KOKUYO Photo Album Economy TypeRp219.900
KOKUYO Vinyl Corner For Photo AlbumRp33.900
King Jim Color Base Pocket B4 Vertical (Plastik Dokumen)Rp189.900
monotaro Staple Remover (Pencabut Staples)Rp88.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)